This item is now discontinued. Please browse similar items

Binder BD260 Avantgarde Gravity Convection Incubator, 8.9 cu ft, 230 VAC

Representative image only.
Binder Mfr # 9010-0329 – Item # RK-39073-21
Precise GLP/GMP compliant incubation for a wide variety of applications.
  • Incubation from Ambient plus 5°C to 100°C.
  • Rapid heat up and recovery rates.
  • Disenfection routine up to 100°C.
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)8.9
  • Capacity (Liters)253
  • Max Temperature (° C)100
  • Temperature Uniformity±0.4°C at 37°C
  • Temperature Stability±0.2°C
  • Overall Depth (in)29 15/16
  • Overall Depth (cm)76
  • Overall Height (in)38 1/64
  • Overall Height (cm)96.5
  • Overall Width (in)31 29/32
  • Overall Width (cm)81
  • Power (VAC)230
  • Power (Hz)50/60
  • Chamber Depth (in)21 15/32
  • Chamber Depth (cm)54.5
  • Chamber Height (in)29 15/16
  • Chamber Height (cm)76
  • Chamber Width (in)24 1/32
  • Chamber Width (cm)61
  • Display TypeLCD
  • Number Of Shelves2
  • Number Of Shelf Positions8
  • Number Of Inner Doors1
  • Number Of Outer Doors1
  • Timer RangeUp to 9 days, 23 hours, 59 minutes
  • Warranty2 year
Two year warranty

Key Features

  • Incubation from Ambient plus 5°C to 100°C.
  • Rapid heat up and recovery rates.
  • Disenfection routine up to 100°C.
  • 2 year warranty

More About this Item

All models feature APT.line® electronic controllers and preheating chambers, offering precise consistent temperature performance and industry leading recovery times after door openings. Specially designed two-point door closure system and thermal insulation provided added protection from changing environmental conditioins. The inner glass door seals hermetically to allow users to monitor cultures without influencing chamber conditions. Units also feature independent adjustable temperature safety devices with visual alarm. RS-422 interface for standard software guarantees seamless documentation of all testing parameters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat