This item is now discontinued. Please browse similar items

Binder 9030-0030 Vacuum Oven 1.9cu Ft; 230V

Representative image only.
Binder Mfr # 9030-0030 – Item # RK-33959-11
Designed for non-flammable solvents
  • Spring-mounted shatter-proof glass panel offers additional safety
  • RS-422 interface allows communication with data control systems
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)2
  • Capacity (Liters)56.62
  • Min Temperature (° F)59
  • Max Temperature (° F)392
  • Min Temperature (° C)Ambient ±15⁰C
  • Max Temperature (° C)200
  • Temperature Uniformity±5⁰C at 100⁰C
  • Chamber Width (in)15 3/4
  • Chamber Height (in)15 3/4
  • Chamber Depth (in)13
  • Chamber Width (cm)40.005
  • Chamber Height (cm)40.005
  • Chamber Depth (cm)33.02
  • Exterior Width (in)25
  • Exterior Height (in)30 1/2
  • Exterior Depth (in)21 3/4
  • Exterior Width (cm)63.5
  • Exterior Height (cm)77.47
  • Exterior Depth (cm)55.245
  • Rise Time95 mins
  • Number of Shelves2
  • Number of Shelf Positions5
  • Control TypeMicroprocessor
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50/60
  • ConstructionStainless steel interior
  • TimerYes
  • Timer Range1 minute to 99 hours, 59 minutes
  • DescriptionVacuum Oven 1.9cu Ft; 230V
  • Warranty2 Years
Two year warranty

Key Features

  • Spring-mounted shatter-proof glass panel offers additional safety
  • RS-422 interface allows communication with data control systems
  • 2 year warranty

More About this Item

Electronically controlled APT.line™ preheating chamber offers safe and homogenous temperature distribution. Adjustable aluminum expansion shelves ensure optimal heat transfer within oven chamber. Perform a variety of heating and drying applications — ovens feature an individually programmable microprocessor controller with two programs with 10 sections each or alternatively one program with 20 sections. Convenient, integrated week program timer with real time function and digital temperature setting with one degree accuracy expand programming options.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat