Bevco 4500CR BLK Clean Room Vinyl Chair, 23" - 33" Height

Representative image only.
Bevco Mfr # 4550C3-BLK – Item # RK-86309-05
Ideal for use in semiconductor, bioscience, pharmaceutical, and board manufacturing
  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)20
  • Height (in)43
  • Depth (in)17
  • Width (cm)50.8
  • Height (cm)109.2
  • Depth (cm)43.2
  • MaterialVinyl
  • Seat height (in)22 to 32
  • Seat height (cm)55.9 to 81.3
  • Shipping weight (kg)11.8
  • Shipping weight (lbs)26
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold; ISO 14644-1 standards
  • DescriptionCleanroom Vinyl Chair, 22\" - 32\" Height, ISO Class 6
  • Warranty12 year
12 Year Warranty

Key Features

  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

More About this Item

All chairs feature heavy-duty construction, easy-to-use pneumatic height adjustment, and 360° swivel. Each chair has a sturdy five-legged base with glides; order optional casters separately. Cleanroom compliance is certified by an independent testing laboratory to meet the particulate goals of ISO 14644-1.

Vinyl Chairs are padded and upholstered with durable, seamless vinyl for excellent comfort and contamination control.


Compliance: ISO Class 5

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat