This item is now discontinued. Please browse similar items

Bevco 4210E3-BLK Mid Height ESD/ISO 6 Cleanroom Black Vinyl Chair; Chrome Tubular Steel Base w/Footring

Representative image only.
Bevco Mfr # 4210E3-BLK – Item # RK-86309-10
Ideal for use in semiconductor, bioscience, pharmaceutical, and board manufacturing
  • 300 lb capacity
  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DimensionSeat thickness: 2.5\"
  • Width (in)20
  • Height (in)40 1/2
  • Depth (in)17
  • Height (cm)103
  • MaterialESD Vinyl
  • Seat height (in)19 to 24
  • Seat height (cm)48 to 61
  • Shipping weight (kg)11.8
  • Shipping weight (lbs)26
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold; ANSI/ESD STM 12.1 standards; ISO 14661-1 standards
  • DescriptionWestmound Mid Height ESD/ISO 6 Cleanroom Black Vinyl Chair; Non-Tilt; Chrome Tubular Steel Base w/Welded Footring
  • Warranty12 year
12 Year Warranty

Key Features

  • 300 lb capacity
  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

More About this Item

All chairs feature heavy-duty construction, easy-to-use pneumatic height adjustment, and 360° swivel. Each chair has a sturdy five-legged base with glides; order optional casters separately.

These ESD/ISO 6 Cleanroom Series models are designed to meet specific particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2013 delivering a combination ESD/Cleanroom seating solution for highly technical environments.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat