Bevco 3350C1V+ACF-18 BLACK Mid Height Cleanroom Stool, Vinyl, 18.5" to 26" height, aluminum base

Representative image only.
Bevco Mfr # 3350C2-V-BLK-ACF-18 – Item # RK-86520-03
Durable 16'' diameter seat provides comfortable seating and easy under-counter storage
  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

PRODUCT OPTIONS

$493.59CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Dimension15 in diameter seat
  • Width (in)16
  • Height (in)26
  • Height (cm)66
  • MaterialVinyl
  • Seat height (in)18.5 to 26
  • Seat height (cm)47 to 66
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold; ISO 14644-1 standards
  • DescriptionVersa Mid Height ISO 5 Cleanroom Black Vinyl Backless Stool; Polished Aluminum Base w/Adjustable Footring
  • Warranty12 year
12 Year Warranty

Key Features

  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

More About this Item

Stools are constructed of a sturdy, five-legged base in polished aluminum or chrome tubular steel. Easy-to-use pneumatic seat adjusts in height for variance in worker size. Adjustable foot ring measures 18'' in diameter — set it for the most ergonomic sitting position. All models are black and include mushroom glides for stability. Order optional casters separately.

Vinyl Stools feature dependable vinyl over soft foam padding.

Compliance: ISO Class 5 & CAL 117

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat