Marsh Bellofram 960-239-000 Sub-miniature Regulator 0 To 100 PSIG; 1/16" NPT(F)

Representative image only.
Bellofram Mfr # 960-239-000 – Item # RK-68826-44
Low-cost, self-relieving valves offer excellent stability and repeatability
  • Designed for applications with limited space
  • Compact size and lightweight construction
  • Corrosion-resistant anodized aluminum exterior
  • 18 month warranty

$121.55CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Exhaust Flow Rate (SCFM)0.1
  • Max Exhaust Flow Rate (SCFM)0.3
  • Forward Flow Capacity (SCFM)2.5 at 100 psi supply
  • Forward Flow Capacity (LPM)70 at 6.9 bar supply
  • Min Operating Temperature (° F)0
  • Max Operating Temperature (° F)150
  • Min Operating Temperature (° C)-18
  • Max Operating Temperature (° C)66
  • Supply Pressure Effect<0.25 psig at 25 psi
  • Max Supply Pressure (PSI)250
  • Bleed Rate (SCFH)3
  • Control Range (low) (PSI)0
  • Control Range (high) (PSI)100
  • Process Connection NPT(F) (in)1/16
  • DescriptionSub-miniature Regulator 0 To 100 PSIG; 1/16\" NPT(F)
  • Warranty18 months
18 Month Warranty

Key Features

  • Designed for applications with limited space
  • Compact size and lightweight construction
  • Corrosion-resistant anodized aluminum exterior
  • 18 month warranty

More About this Item

These subminiature regulators operate in pressure ranges up to 100 psi, with a maximum supply pressure of 250 psi. They provide dependable reliability and accuracy for low-flow or dead-end applications, but are not designed for critical flow applications. Regulators feature a corrosion resistant anodized aluminum body and bonnet, and a fluorocarbon diaphragm. Can be pipe or panel mounted.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat