Marsh Bellofram 960-003-000 Pressure Regulator, 1/4" NPT(F), 2-25 psi

Representative image only.
Bellofram Mfr # 960-003-000 – Item # RK-68825-06
Provide precision control in adverse conditions
  • Use with clean, dry air
  • Ideal for gas mixing, valve operations, and calibration stands
  • 18 month warranty

PRODUCT OPTIONS

$287.31CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Exhaust Flow Rate (SCFM)2
  • Forward Flow Capacity (SCFM)14
  • Forward Flow Capacity (LPM)396
  • Outlet Connections1/4\" NPT(F)
  • Min Operating Temperature (° F)-20
  • Max Operating Temperature (° F)160
  • Min Operating Temperature (° C)-29
  • Max Operating Temperature (° C)71
  • Supply Pressure Effect0.005 psi per 25 psi change
  • Max Supply Pressure (PSI)150
  • Sensitivity (in H₂O)1/8
  • Bleed Rate (SCFH)4.8
  • Control Range (low) (PSI)2
  • Control Range (high) (PSI)25
  • Process Connection NPT(F) (in)1/4
  • DescriptionPressure Regulator, 1/4\" NPT(F), 2-25 psi
  • Warranty18 months
18 Month Warranty

Key Features

  • Use with clean, dry air
  • Ideal for gas mixing, valve operations, and calibration stands
  • 18 month warranty

More About this Item

These pressure regulators are designed for precise regulation of air pressure in pipes, vessels, and process lines. Regulators maintain constant pressure by providing high accuracy, precision control, and maximum stability under the most adverse conditions. Regulators feature high-accuracy pressure regulation up to ±0.1%, a servo-operated control mechanism for pressure stability, and start-up stability that returns to output setting after a long down-time. Locking nut prevents inadvertant adjustment of pressure. Unit can be in-line or panel mounted.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat