This item is now discontinued. Please browse similar items

Bacharach Fyrite INSIGHT Plus Combustion Analyzer, long-life O2 sensor

Representative image only.
Bacharach Mfr # H0024-8517 – Item # RK-86495-51
Five-in-one instrument with full-color graphical display for all of your emission analysis needs

SPECS & DESCRIPTION

Specifications & Description

  • Min CO2 Range (%)0.1
  • Max CO2 Range (%)Fuel maximum
  • Min CO Range (ppm)0
  • Max CO Range (ppm)4000
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)20.9
  • Max Stack Temperature (° F)1200
  • Min Stack Temperature (° F)-4
  • Max Stack Temperature (° C)650
  • Min Stack Temperature (° C)-20
  • Max Air Temperature (° F)600
  • Min Air Temperature (° F)-4
  • Max Air Temperature (° C)316
  • Min Air Temperature (° C)-20
  • Max Draft pressure (in H₂O)40
  • Min Draft pressure (in H₂O)-40
  • Max Draft pressure (mbar)100
  • Min Draft pressure (mbar)-100
  • CO2 Resolution (%)0.1
  • CO Resolution (ppm)1
  • Oxygen Resolution (%)0.1
  • Temperature Resolution (° F)0.1
  • Temperature Resolution (° C)0.1
  • CO Accuracy±10 ppm from 0 to 200 ppm; ±5% from 201 to 4000 ppm
  • Oxygen Accuracy±0.3%
  • Stack Air Temperature Accuracy±3.6°F (2°C) from 32 to 255°F (0 to 124°C); ±5.4°F (3°C) from 257 to 480°F (125 to 249°C); ±7.2°F (3°C) from 482 to 752°F (250 to 400°C)
  • Air Temperature Accuracy±1°C
  • Draft pressure Accuracy±0.03 mBar from -1 to 1 mBar; ±3% from -40 to -1 mBar; ±3% from 1 to 40 mBar
  • Display Type3 inch color graphical LCD, backlit
  • FuelsNatural gas, oil #2, oil#4, oil #6, propane, coal, wood, kerosene, B5 (biodiesel 5%)
  • Battery Type4 x AA batteries
  • Length (cm)6.0325
  • Height (cm)20.32
  • Width (cm)9.2075
  • Length (in)2 3/8
  • Height (in)8
  • Width (in)3 5/8
  • Includes3-year oxygen sensor
  • DescriptionCombustion Analyzer, long-life O2 sensor

More About this Item

The Fyrite® INSIGHT® Plus is a handheld residential and commercial combustion analyzer ideal for use by HVAC contractors, home inspectors, maintenance personnel, and energy auditors. Select from nine preprogrammed fuels and measure combustion efficiency, room air carbon monoxide, flue gas carbon monoxide, two channels of temperature, and differential pressure. The B-Smart® sensor technology allows precalibrated CO sensor replacement in the field (order replacement sensor separately).
Dynamic full-color graphical display features multiple display options. The standard display shows numerical values for the parameters; the graphical trend screen displays a line graph of the selected parameter over time; the bar graph screen displays up to three parameters in bar graphs with user-defined limits; and the dynamic hot-spot screen is used to locate the hot spot in the flue, based on the stack temperature.


  • Nine preprogrammed and two custom fuels
  • Store up to 100 records for recall on the display
  • Easily navigate the menu system through the function and arrow buttons
  • Zoom function allows you to increase the character size on the display for easier viewing
  • User diagnostics include O2 sensor life indications and calibration reminders
  • Versions with reporting kit include an IrDA printer, USB cable, and software

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat