This item is now discontinued. We recommend the following as suggested replacements: RK-20048-87

B&K Precision 9130 3 Channel Programmable Tripple Output DC Power Supply

Representative image only.
B&K Precision Mfr # 9130B – Item # RK-20036-67
Flexible output configuration allows operation in series or parallel tracking mode
  • Three independent, fully programmable and electrically isolated outputs
  • Display and adjust voltage and current settings for all 3 channels simultaneously
  • SCPI compatible command set allows communicating via USB interface via included USB to TTL serial converter cable
  • OVP (Over Voltage) and OTP (Over Temperature) protection
  • Excellent stability and regulation
  • Compact foot print (rack mountable 2U x 1/2U)
  • Included software for front panel emulation and simple test sequence generation
  • 50 memory locations for instrument state storage & recall
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 30 VDC, 0 to 5 VDC
  • Output Current0 to 3 A
  • Ripple and Noise≤ 1 mVrms, ≤ 3 mVp-p, ≤ 3 mVrms
  • Line Regulation - Current≤ 0.1% + 3 mA
  • Line Regulation - Voltage≤ 0.01% + 3 mV
  • Load Regulation - Current≤ 0.01% + 3 mA
  • Load Regulation - Voltage≤ 0.01% + 3 mV
  • Width (in)8.375
  • Depth (in)13.875
  • Height (in)3.75
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Description3 Channel Programmable Tripple Output DC Power Supply
  • Warranty1 Year
1 Year Warranty

Key Features

  • Three independent, fully programmable and electrically isolated outputs
  • Display and adjust voltage and current settings for all 3 channels simultaneously
  • SCPI compatible command set allows communicating via USB interface via included USB to TTL serial converter cable
  • OVP (Over Voltage) and OTP (Over Temperature) protection
  • Excellent stability and regulation
  • Compact foot print (rack mountable 2U x 1/2U)
  • Included software for front panel emulation and simple test sequence generation
  • 50 memory locations for instrument state storage & recall
  • 1 year warranty

More About this Item

This fully programmable power supply delivers 0 to 30V/0 to 3A on 2 outputs and 0 to 5V/0 to 3A on 1 output. Each output is fully floating and outputs can be adjusted independently or connected in series or parallel to produce higher voltages or currents. Unit is ideally suited for electronic test, production, and service applications, where multiple independent DC supplies are required and bench space is at a premium

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat