This item is now discontinued. Please browse similar items

B&K Precision 9117 Programmable Multirange Power Supply, 80 V, 120 A

Representative image only.
B&K Precision Mfr # 9117 – Item # RK-20056-10
High-power, high-current output for demanding applications
  • Multiranging operation automatically calculates voltage or current limits when one parameter is set for foolproof programming
  • Remote control by USB (TMC-compliant), RS-232, GPIB, RS-485, LAN and analog signals allows power supply to easily integrate into existing systems
  • Master/slave operation lets you connect multiple supplies in series or parallel to increase voltage or current output
  • Adjustable voltage slope function simulates changing voltage conditions expected for certain Devices Under Test (DUTs) to experience
  • Overvoltage, overpower, and overtemperature protections, and key-lock function increase safety and security
  • Compact unit fits in a 2U rack to save space
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 80 V
  • Output Current0 to 120 A
  • Ripple and Noise>80 mVp-p, 120 mArms
  • Width (in)17.125
  • Depth (in)21
  • Height (in)3.5
  • Power Rating (watts)3000
  • Power (VAC)220
  • Power (Hz)47 to 63
  • Description Programmable Multirange Power Supply, 80 V, 120 A
  • Warranty1 Year
1 Year Warranty

Key Features

  • Multiranging operation automatically calculates voltage or current limits when one parameter is set for foolproof programming
  • Remote control by USB (TMC-compliant), RS-232, GPIB, RS-485, LAN and analog signals allows power supply to easily integrate into existing systems
  • Master/slave operation lets you connect multiple supplies in series or parallel to increase voltage or current output
  • Adjustable voltage slope function simulates changing voltage conditions expected for certain Devices Under Test (DUTs) to experience
  • Overvoltage, overpower, and overtemperature protections, and key-lock function increase safety and security
  • Compact unit fits in a 2U rack to save space
  • 1 year warranty

More About this Item

Software is available for download from the manufacturer''s website. It emulates the front panel, generates and executes test sequences, and logs measurement data to the PC. The software also integrates with LabVIEW™ apps for mobile devices (iOS, Android™, Windows® 8), permitting remote monitoring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat