This item is now discontinued. Please browse similar items

B&K Precision 890C Capacitance tester, autoranging, with test leads

Representative image only.
B&K Precision Mfr # 890C – Item # RK-20042-54
  • 5 digit, 11000 count display
  • Automatic polarity indication
  • Ideal for measuring values, inspection, sorting, and testing capacitors against standard tolerances
  • Visible and audible tolerance mode assists in sorting capacitors
  • Min/max/average, data hold, with manual or auto trigger, and relative modes
  • Comparison mode with 25 sets of selectable high/low limits
  • Mini USB interface with included cable
  • Datalogging software available for download
  • AC power adapter (model 830C only)
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacitance Min (pF)1000
  • Capacitance Max (mF)50
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Display5-digit LCD (dual)
  • Power9V Battery
  • Width (in)3
  • Length (in)6.75
  • Height (in)2.25
  • Width (cm)7.6
  • Length (cm)17.1
  • Height (cm)5.7
  • DescriptionCapacitance tester, autoranging, with test leads
  • Warranty3 Years
3 Year Warranty

Key Features

  • 5 digit, 11000 count display
  • Automatic polarity indication
  • Ideal for measuring values, inspection, sorting, and testing capacitors against standard tolerances
  • Visible and audible tolerance mode assists in sorting capacitors
  • Min/max/average, data hold, with manual or auto trigger, and relative modes
  • Comparison mode with 25 sets of selectable high/low limits
  • Mini USB interface with included cable
  • Datalogging software available for download
  • AC power adapter (model 830C only)
  • 3 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat