B&K Precision 4014B Sweep Function Generator, 12 MHz

Representative image only.
B&K Precision Mfr # 4014B – Item # RK-20045-69
High-performance function generator at an economical price
  • Bright color display with waveform preview
  • Linear, logarithmic sweep and AM/FM modulation
  • Independent output and DC offset amplifiers allow small amplitude output signals with large DC offsets
  • Low-jitter square wave generation
  • Adjustable duty cycle and internal/external triggering
  • Built-in counter (50 Hz to 50 MHz) and USB interface
  • 3 year warranty

$910.56CAD / Each

$352.14 - $459.70CAD / Each

for an additional
$352.14CAD / Each
for an additional
$459.70CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Frequency Range (Hz)0.01
  • Max Frequency Range (MHz)12
  • Wave FormSine, square, triangle
  • Sine Wave Distortion0 to 1 MHz (< -60 dBc); 1 to 5 MHz (< -50 dBc); 5 to 12 MHz (< -45 dBc)
  • Amplitude0.01 to 10 Vp-p (into 50 Ω)
  • Impedance± 2% (50 Ω)
  • Square Wave Symmetry0.01 Hz to 12 MHz
  • Variable Duty Cycle20 to 80%, up to 2 MHz (square); 1 to 99%, up to 200 kHz (triangle)
  • Vertical Resolution6 digits
  • Rise Time< 20 nsec
  • DC Offset Voltage± 4.99 V (into 50 Ω)
  • Power (VAC)100 to 240
  • Power (Hz)50/60 Hz
  • Height (in)3 1/2
  • Width (in)8 5/16
  • Depth (in)8 1/4
  • DescriptionSweep Function Generator, 12 MHz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Bright color display with waveform preview
  • Linear, logarithmic sweep and AM/FM modulation
  • Independent output and DC offset amplifiers allow small amplitude output signals with large DC offsets
  • Low-jitter square wave generation
  • Adjustable duty cycle and internal/external triggering
  • Built-in counter (50 Hz to 50 MHz) and USB interface
  • 3 year warranty

More About this Item

The B&K Precision 4014B is a versatile sweep function generator designed with a dual technology architecture combining direct digital synthesis (DDS) and a low-jitter square wave generator. The instrument generates sine, square, and triangle waveforms with high signal precision and stability. Unit provides variable output voltages from 0 to 10 Vpp into 50 ohms (up to 20 Vpp into open circuit), linear and logarithmic sweep, AM/FM modulation, and a continuously variable DC offset to inject signals directly into circuits at the correct bias level.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat