This item is now discontinued. Please browse similar items

B&K Precision 1786B Programmable DC Power Supply, 32V, 3A

Representative image only.
B&K Precision Mfr # 1786B – Item # RK-20045-93
Easy-to-use programmable models at an economical price
  • Sixteen user programmable preset outputs
  • Controllable output on/off switch
  • 10 mV / 10 mA setable resolution
  • Overvoltage, overcurrent, and overtemperature protection
  • Closed case calibration
  • Serial interface cable and software for remote control operation
  • Low ripple and noise
  • Precise temperature stability
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 32 VDC
  • Output Current0 to 3 A
  • Ripple and Noise≤ 1 mVrms, ≤ 3 mVp-p
  • Width (in)10
  • Depth (in)15
  • Height (in)4.1562
  • Power Rating (watts)96
  • Power (VAC)110 / 220
  • Power (Hz)47 to 63
  • DescriptionProgrammable DC Power Supply, 32V, 3A
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Sixteen user programmable preset outputs
  • Controllable output on/off switch
  • 10 mV / 10 mA setable resolution
  • Overvoltage, overcurrent, and overtemperature protection
  • Closed case calibration
  • Serial interface cable and software for remote control operation
  • Low ripple and noise
  • Precise temperature stability
  • 1 year warranty

More About this Item

These programmable DC power supplies provide expanded programmable functionality with an intuitive front-panel interface making them easy to set up and operate. Units allow you to quickly and accurately make voltage and current selections with sixteen user-programmable preset outputs. The in-case calibration allows for simple, uninterrupted operation at an economical price.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat