This item is now discontinued. Please browse similar items

Aven Tools 26508-LDV LED/UV Illuminated Magnifier, 7" Dia, 1.75 x Magnification; Clamp Base

Representative image only.
Aven Tools Mfr # 26508-LDV – Item # RK-41807-23
Touch-sensitive switch allows three-stage intensity control of illumination
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification1.75x
  • Diopters3D
  • Viewing Area7\" (177.8 mm) diameter
  • LensSingle with diopters
  • Mounting TypeTable clamp
  • Light Source102 white LED; 72 ultraviolet LED
  • Arm Length (in)35
  • Arm Length (cm)88.9
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionLED/UV Illuminated Magnifier, 7\" Dia, 1.75 x Magnification; Clamp Base
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

LED magnifiers feature white LEDs for shadowless illumination. Touch-sensitive, three-stage intensity control allows you to dim the lights for objects with more glare. Lens cover provides protection when the magnifier is not in use. Mount to a work surface with the heavy-duty metal clamp with up to a 3-1/2" (8.9 cm) opening. Operates at 110 or 220 VAC, 50/60 Hz. Model 41807-23 features 102 white LEDs and 72 ultraviolet LEDs for forensic and biological applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat