Ashcroft Pressure Switch, Stainless Steel, 0 to 30 PSI; 1/4" NPT(M)

Representative image only.
Ashcroft Mfr # APAN41H012LS0230#-NSR – Item # RK-68350-54
Rugged stainless steel switches are easily field-adjustable
  • Precision snap-acting switch element
  • Factory set to switch at rising pressures
  • 1 year warranty

PRODUCT OPTIONS

$309.41CAD / Each

$223.96 - $331.51CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)-40
  • Max Temperature (° F)212
  • Min Temperature (° C)-40
  • Max Temperature (° C)100
  • Wetted Materials316 SS
  • Process Connection1/4\" NPT(M)
  • Battery Type0 to 28 VDC
  • Electrical ConnectionsThree #18 AWG lead wires, 12\" (30.5 cm) L
  • Switch output5 A at 125/250 VAC/28 VDC
  • OutputSPDT
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Height (in)3 3/4
  • Diameter (in)1
  • Height (cm)9.5
  • Diameter (cm)2.5
  • DescriptionPressure Switch, Stainless Steel, 0 to 30 PSI; 1/4\" NPT(M)
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationIP 67UL Listed.

Key Features

  • Precision snap-acting switch element
  • Factory set to switch at rising pressures
  • 1 year warranty

More About this Item

These pressure switches are designed for tough industrial and OEM applications requiring a durable, high-quality miniature switch — especially where corrosion resistance or leakage is a concern. Ideal for pressure alarm, shutdown, or control on heavy vehicles, food and beverage processing equipment, and wherever size is a consideration or equipment is being downsized. Models 68350-52 to -60 have a stainless steel actuator seal; models 68350-62 to -71 have a Buna N actuator seal. Switches set to activate at decreasing pressures are available. Contact an application specialist for more information.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat