Ashcroft LTA Temperature Switch Direct Mount, 2.75" Bulb, 65/125°C, Adjustable Deadband

Representative image only.
Ashcroft Mfr # LTA N4 H 00-027 65/125C – Item # RK-39011-06
Prevent unneeded activation with adjustable deadband
  • Quick, accurate response via SAMA Class II vapor pressure thermal system
  • Choose the switch to meet your needs—wide variety of lengths and temperature ranges available
  • Easy to operate and install—meet NEMA 4, 4X, and IP66 requirements

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Process Connection1/2" NPTM
  • Electrical Connections(1) 3/4" NPTF
  • Min Temperature (° C)65
  • Temperature Accuracy±1%
  • Height (in)6 15/16
  • Width (in)4
  • DescriptionTemperature Switch Direct Mount, 2.75" Bulb, 65/125°C, Adjustable Deadband
Conformite Europeenne

Key Features

  • Quick, accurate response via SAMA Class II vapor pressure thermal system
  • Choose the switch to meet your needs—wide variety of lengths and temperature ranges available
  • Easy to operate and install—meet NEMA 4, 4X, and IP66 requirements

More About this Item

Single set point, adjustable deadband, SPDT switches feature epoxy-coated aluminum systems for reliable performance. Choose direct-mounting units with rigid probes—great for use with 3/8" nominal bore thermowells in areas with high vibration, velocity, or pressure. Remote-mount units have spring-mounted capillaries with 302 stainless steel armor and include a 1/2" NPT(M) bushing adapter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat