Ashcroft CXLdp Differential Pressure Transducer with Plenum/Conduit Kit, ±0.40% of Span, 1/4" M Barb Connection, 4-20 mA, 2.50" Water Column

Representative image only.
Ashcroft Mfr # CX-4-MB2-42-2P5IW-XAH – Item # RK-68333-28
Provides high-accuracy in energy management and comfort control
  • Very small footprint
  • ±0.8 and ±0.4% accuracy versions available
  • TruAccuracy™- Terminal Point Accuracy method includes non-linearity, hysteresis, non-repeatability, zero offset and span setting errors
  • Rugged ABS package capable of DIN rail or panel mounting
  • LED power status indicator
  • Detachable Euro style terminal block
  • Unidirectional and Bidirectional ranges
  • 3 year warranty

PRODUCT OPTIONS

$458.22CAD / Each

$223.96 - $331.51CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.4% full-scale
  • Min Pressure (in WC)0
  • Max Pressure (in WC)2.5
  • Min Temperature (° F)0
  • Max Temperature (° F)160
  • Min Temperature (° C)-17
  • Max Temperature (° C)71
  • Wetted MaterialsAluminum, Titanium, PBT, Buna, Glass, Gold, Silicone Rubber, Silicon, Silicone RTV and Brass
  • Process Connection1/4\" M hose barb
  • Unit Of Measurement\" WC
  • Electrical ConnectionsScrew terminal
  • Output4 to 20 mA
  • HousingABS plastic
  • Media CompatibilityClean, dry, noncorrosive gases
  • Depth (in)1 5/16
  • Height (in)4 7/8
  • Width (in)2 1/16
  • Depth (cm)3.3
  • Height (cm)12.3
  • Width (cm)5.2
  • DescriptionDifferential Pressure Transducer with Plenum/Conduit Kit, ±0.40% of Span, 1/4\" M Barb Connection, 4-20 mA, 2.50\" Water Column
  • Warranty3 year
3 Year WarrantyConformite Europeenne

Key Features

  • Very small footprint
  • ±0.8 and ±0.4% accuracy versions available
  • TruAccuracy™- Terminal Point Accuracy method includes non-linearity, hysteresis, non-repeatability, zero offset and span setting errors
  • Rugged ABS package capable of DIN rail or panel mounting
  • LED power status indicator
  • Detachable Euro style terminal block
  • Unidirectional and Bidirectional ranges
  • 3 year warranty

More About this Item

These differential pressure transducers feature a micro-machined silicon capacitive sensor with extraordinary sensitivity, repeatability and stability of output. The small physical size requires less space in a panel, and can be DIN rail mounted for faster installation and neater appearance. Detachable terminal block reduces wiring errors and field wiring time. A green LED indicates the transducer is powered and functioning and also helps locate the transducer in dark ducts, unlit ceilings, and electrical enclosures. Also, brightness varies with pressure. The conduit/plenum mounting kit comes standard.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat