Ashcroft B4200PSI 0 to 200 psi General-Purpose Watertight Switch, Single Setpoint

Representative image only.
Ashcroft Mfr # B4-24-B-XCY-200# – Item # RK-68050-13
Trigger alarms or shut down equipment when pressure rises to setpoint
  • 1 year warranty

PRODUCT OPTIONS

$346.25CAD / Each

$223.96 - $331.51CAD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Pressure (PSI)0
  • Max Pressure (PSI)200
  • Min Temperature (° F)0
  • Max Temperature (° F)150
  • Min Temperature (° C)-18
  • Max Temperature (° C)65
  • Wetted Materials316 SS, Buna N
  • Process Connection1/4\" NPT(F)
  • Unit Of Measurementpsi
  • Electrical Connections3/4\" NPT(F) conduit
  • Switch output15 A at 125/250/480 VAC; 0.5 A at 125 VDC; 0.25 A at 250 VDC
  • OutputSPDT
  • Enclosure RatingNEMA 3, 4, 4X, 13; IP66
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description0 to 200 psi General-Purpose Watertight Switch, Single Setpoint
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • 1 year warranty

More About this Item

General-Purpose Watertight Dual Set Point Switches are ideal for use with pumps, paint spraying equipment, liquid level, and presses. Use these watertight switches in breweries, dairies, chemical plants, and pulp/paper mills.

Housing meets NEMA 4X standards. Epoxy-coated aluminum enclosure mounts with integral wall mounting bracket with two additional knock-out plugs for installation. SS internal parts. Remove cover to read scale while adjusting set points.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat