This item is now discontinued. View the direct replacement: RK-99285-66.

Aries Filterworks AF-20-3621-BB Tannins and Organic Matter Removal Filter Cartridge, 4.5" x 20"

Representative image only.
Aries Filterworks Mfr # AF-20-3621-BB – Item # RK-99284-42
  • Remove tannins and other organics to improve taste and color of water
  • Maximum capacity of 700 gallons and 4,142 grains
  • Service flow rate of 1.5 GPM
  • Designed for use with 20" standard length housing

SPECS & DESCRIPTION

Specifications & Description

  • MediaSBACR
  • Capacity (Gal)700
  • Capacity (grains)4142
  • Pore size (µm)25
  • Compatible with20\" Standard Housing
  • FunctionImprove color and taste
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)90
  • Diameter (in)4.5
  • Length (in)20
  • DescriptionTannins and Organic Matter Removal Filter Cartridge, 4.5\" x 20\"

Key Features

  • Remove tannins and other organics to improve taste and color of water
  • Maximum capacity of 700 gallons and 4,142 grains
  • Service flow rate of 1.5 GPM
  • Designed for use with 20" standard length housing

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat