This item is now discontinued. Please browse similar items

Argos Technologies PolarSafe® 100-Place EPS Microtube Rack; 100/cs

Representative image only.
Argos Technologies Item # RK-06755-02
Secure, stackable freezer storage
  • Accommodates microtubes and cryovials up to 2.0 mL
  • Snug-fitting lid remains in place during handling
  • Grippable indentations allow easy removal from freezer
  • Alphanumeric index in base helps locate tubes
  • Store racks safely with the stacking system
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held100
  • Tube Size0.5 to 2.0 mL
  • ColorWhite
  • Height (in)3
  • Width (in)4 1/8
  • Length (in)14 1/2
  • Height (cm)7.6
  • Length (cm)36.8
  • Width (cm)10.5
  • Description100-Place EPS Microtube Rack; 100/cs

Key Features

  • Accommodates microtubes and cryovials up to 2.0 mL
  • Snug-fitting lid remains in place during handling
  • Grippable indentations allow easy removal from freezer
  • Alphanumeric index in base helps locate tubes
  • Store racks safely with the stacking system

More About this Item

This tube rack and storage box of expanded polystyrene (EPS) holds 100 microcentrifuge tubes and cryovials up to 2.0 mL. The deep wells and conical bottom keep tubes fixed in place, and the lid fits tightly enough to ensure tube safety during handling. Stacking system includes circular feet on the bottoms that mate with circular depressions on the lids. Centered indentations in the lid and base make removing a rack from the freezer easy, even if the rack is in the middle or bottom of the stack. Convenient alphanumerics located in the base keeps track of tubes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat