This item is now discontinued. Please browse similar items

Argos Technologies PolarSafe® Upright Freezer Drawer Rack for 96 Deep-Well Plates or 1 3/4" Max H Boxes, 4 x 7 Array

Representative image only.
Argos Technologies Item # RK-04400-71
Drawers provide quick storage and retrieval of plates and microtube boxes
  • Easily access fewer microtiter plates and boxes at a time, protecting other samples in the rack from warming up
  • Durable corrosion-resistant stainless steel construction for long-term use

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)14 1/2
  • Width (in)5 7/16
  • Height (in)14 1/16
  • Height (cm)35.8
  • Length (cm)36.7
  • Width (cm)13.8
  • Capacity4 x 7 Array

Key Features

  • Easily access fewer microtiter plates and boxes at a time, protecting other samples in the rack from warming up
  • Durable corrosion-resistant stainless steel construction for long-term use

More About this Item

Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat