This item is now discontinued. Please browse similar items

Argos Technologies PolarSafe® Vertical/Chest Freezer Rack with Spring Clips for Mini 2" Boxes, 15 box capacity

Representative image only.
Argos Technologies Item # RK-04399-07
Spring clips securely hold boxes in rack yet allow for quick and easy removal of boxes
  • Accommodates mini 2" cardboard or plastic boxes
  • Sturdy corrosion-resistant stainless steel construction
  • Easily retrieve rack from freezer or LN tank using sturdy dual handles

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)3 3/8
  • Height (in)33
  • Depth (in)3 1/4
  • Depth (cm)8.2
  • Height (cm)83.8
  • Width (cm)8.6
  • Capacity15 boxes

Key Features

  • Accommodates mini 2" cardboard or plastic boxes
  • Sturdy corrosion-resistant stainless steel construction
  • Easily retrieve rack from freezer or LN tank using sturdy dual handles

More About this Item

Use these vertical racks with a wide variety of chest freezers and liquid nitrogen tanks. Included locking rod provides added security that the boxes will stay in place.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat