This item is now discontinued. Please browse similar items

Argos Technologies PolarSafe® Plastic Freezer Box Divider, 81-Place, for 1.5 to 2.0 mL Tubes; 5/PK

Representative image only.
Argos Technologies Item # RK-24410-70
Great for use in standard 3" boxes or directly on the benchtop!
  • Rigid High Density Polyethylene (HDPE) construction
  • Choose from 25-place or 81-place dividers
  • Accommodates 1.5 to 2.0 mL tubes in a 9 x 9 array
  • Great for organizing and storing 1.5 to 2.0 mL microcentrifuge tubes
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Tubes Held81
  • Tube Size1.5 to 2.0 mL
  • Max Tube Dimensions11.2 x 11.2 mm
  • ColorBlue
  • Width (in)4 55/64
  • Height (in)1 53/64
  • Length (in)4 55/64
  • Height (cm)4.65
  • Length (cm)12.4
  • Width (cm)12.4
  • DescriptionPlastic Freezer Box Divider, 81-Place, for 1.5 to 2.0 mL Tubes; 5/Pk

Key Features

  • Rigid High Density Polyethylene (HDPE) construction
  • Choose from 25-place or 81-place dividers
  • Accommodates 1.5 to 2.0 mL tubes in a 9 x 9 array
  • Great for organizing and storing 1.5 to 2.0 mL microcentrifuge tubes

More About this Item

Argos Technologies tube divider is great for organizing and storing microcentrifuge tubes either on your benchtop or in the Argos Technologies standard 3” cardboard freezer box (R3016A). Designed to accommodate the various tube designs on the market and each of the wells are numbered for quick sample identification. Constructed of rigid HDPE, the divider features a textured post on top for easy handling. Unit measures 4.9” x 4.9” x 2.75” (12.5 x 12.5 x 6.9 cm) and handles temperatures to 248°F (120°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat