Argos Technologies Polarsafe EVA Foam Rectangular Ice Pan with Lid, 4 L, Blue

Representative image only.
Argos Technologies Item # RK-04393-64
Mess-free superior insulation for any cryogenic medium
  • Ethylene vinyl acetate is leak proof and will not "sweat"
  • Thick, nontoxic foam is compatible with a variety of cryogenic media
  • Ergonomic handles on bases and lids are glove friendly
  • Pour spouts make cleanup easy
  • Capacity: 4 L Color: Blue

PRODUCT OPTIONS

$184.17CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Volume (Liters)4
  • ColorBlue
  • Width (in)9
  • Length (in)14
  • Height (in)7
  • Capacity4 L
  • DescriptionFoam Rectangular Ice Pan with Lid, 4 L, Blue; 1/EA

Key Features

  • Ethylene vinyl acetate is leak proof and will not "sweat"
  • Thick, nontoxic foam is compatible with a variety of cryogenic media
  • Ergonomic handles on bases and lids are glove friendly
  • Pour spouts make cleanup easy
  • Capacity: 4 L Color: Blue

More About this Item

These EVA foam pans are ideally suited to benchtop chilling applications. They will not create puddles of condensed atmospheric vapor or leak cryogenic media onto your workspace. Ethylene vinyl acetate is compatible with ice, dry ice, liquid nitrogen, alcohol and saline solutions. Pans feature useful handles and convenient pour spouts for easy use and cleanup, even while wearing cryogenic gloves. Stackable construction ensures compact storage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat