Cole-Parmer Essentials Flip-Cap Centrifuge Tubes, 15 mL; 25/Bag, 20 Bags/Cs

Representative image only.
Cole-Parmer Essentials Item # RK-04395-55
No more lost caps!
  • Hinged flip-top cap allows for single-handed use
  • Grooved cap surface for easier manipulation
  • Guaranteed DNase, RNase, and pyrogen free
  • Can be spun up to 9400 g

PRODUCT OPTIONS

$265.21CAD / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • AutoclavableYes
  • Tube Capacity (mL)15
  • Tube MaterialPolypropylene
  • Tube ColorNatural
  • Tube Bottom ShapeConical
  • Cap StyleGreeen attached flip top
  • GraduationsYes
  • DescriptionFlip-Cap Centrifuge Tubes, 15 mL; 25/Bag, 20 Bags/Cs

Key Features

  • Hinged flip-top cap allows for single-handed use
  • Grooved cap surface for easier manipulation
  • Guaranteed DNase, RNase, and pyrogen free
  • Can be spun up to 9400 g

More About this Item

Centrifuge tubes with hinged flip-top caps allow for easy one-handed opening and closing. No more dropping or losing the tube cap. Bold black graduations are easy to read and accurate to ±2%. A large frosted marking area allows for permanent sample identification.

The conical-bottom, polypropylene (PP) tubes are compatible with any fixed angle or swing bucket rotor and can withstand temperatures from -80 to 120°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat