Argos Technologies CapSafe™ Microcentrifuge Tubes, 5 mL; 200/Pk

Representative image only.
Argos Technologies Item # RK-04395-46
Keep samples safe and secure
  • RNase, DNase, and pyrogen free
  • Withstands centrifugation up to 30,000 g

$75.14CAD / Pkg of 200

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Tube Capacity (mL)5
  • Tube MaterialPolypropylene
  • Tube Bottom ShapeRound-bottom
  • Cap StyleAttached
  • GraduationsYes
  • DescriptionMicrocentrifuge Tubes, 5 mL; 200/Pk

Key Features

  • RNase, DNase, and pyrogen free
  • Withstands centrifugation up to 30,000 g

More About this Item

Specially designed cap securely snaps tube shut, providing the highest level of sample security. The 5-mL polypropylene (PP) tube can be autoclaved at 250°F (121°C) and stored down to -130°F (-90°C ).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat