This item is now discontinued. Please browse similar items

Ansell 56-400-950264 Neoprene Apron, 35" x 45", yellow

Representative image only.
Ansell Mfr # 56-400-950264 – Item # RK-86479-03
Resistant to a wide range of acids and oils
  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)45
  • Length (cm)114.3
  • MaterialNeoprene
  • Width (in)35
  • ColorYellow
  • DescriptionNeoprene Apron, 35" x 45", yellow

Key Features

  • Due to the high demand for personal safety products, cancellations and returns will be restricted.

More About this Item

Neoprene aprons are rugged enough to withstand frequent use. Extra-long ties and reinforced metal grommets prevent tearing. Wider bib style offers added chest protection. Appropriate for use in food processing, chemical processing, or industrial maintenance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat