Analytik Jena UV bench lamp; 40 watts, 365 nm, 230 VAC/50 Hz

Representative image only.
Analytik Jena Mfr # 95-0043-05 – Item # RK-97605-45
Reliable sterilization and inspection for applications in hospitals, laboratories, and pharmaceutical companies
  • Ideal for fluorescence and inspection applications
  • 230 VAC operation

PRODUCT OPTIONS

$1,228.81CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)5
  • Height (in)6 1/2
  • Depth (in)51 3/4
  • Width (cm)12.7
  • Height (cm)16.5
  • Depth (cm)131.4
  • Power (VAC)230
  • Power (watts)40
  • Power (Hz)50
  • DescriptionUV bench lamp; 40 watts, 365 nm, 230 VAC/50 Hz

Includes

Two tubes, brackets for wall or ceiling mounting, 7 ft (2.1 m) three-wire cord.

Key Features

  • Ideal for fluorescence and inspection applications
  • 230 VAC operation

More About this Item

These 40 watt ultraviolet bench lamps are designed to flood an area of 300 ft² (27.8 m²) at 12 ft (3.6 m).

These lamps feature self-filtering, low pressure black light tubes that stay cool for a longer period of time than conventional UV tubes. A highly polished inner aluminum deflector provides maximum UV reflectance.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat