Analytik Jena High-intensity, shortwave, grid UV lamp; 115 VAC/60 Hz

Representative image only.
Analytik Jena Mfr # 94-0012-05 – Item # RK-09813-00
  • 1 year warranty

$2,637.37CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)4 3/4
  • Height (InchShort)7 29/32
  • Depth (in)16
  • Width (cm)12.1
  • Height (cm)20
  • Depth (cm)40.6
  • Bulb / Tube Life5000 hours
  • Power (VAC)115
  • Power (Hz)60
  • Intensity (µW/cm2)2400 at 5\"
  • DescriptionHigh-intensity, shortwave, grid UV lamp; 115 VAC/60 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This high-intensity, ultraviolet lamp has a 2" x 6" filter area (5000 hour filter life) and a high-intensity grid. Lamp emits 254 nm light with an intensity of 2400 µW/cm² at a distance of 5". A 3-ft cord connects lamp to base; an 8-ft, three-wire cord connects base to outlet. The 115 VAC model comes with a plug; the 230 VAC model has stripped ends.

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat