Analytik Jena 97-0003-01 J-221 Ultraviolet Light Meter/Radiometer, Long Wave 365 nm

Representative image only.
Analytik Jena Mfr # 97-0003-01 – Item # RK-09819-71
  • 1 year warranty

$1,790.17CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±10% of reading
  • Width (in)3
  • Height (InchShort)3 1/4
  • Depth (in)3
  • Width (cm)7.6
  • Height (cm)8.3
  • Depth (cm)7.6
  • Intensity (µW/cm2)20 to 6000
  • DescriptionJ-221 Ultraviolet Light Meter/Radiometer, Long Wave 365 nm
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Choose a long-wave or shortwave model—each model has two switch-selectable ranges. The long-wave model measures 365 nm UV light intensity from 20 to 6000 µW/cm². The shortwave measures 254 nm UV light intensity from 20 to 12,000 µW/cm².
Short-term repeatability is ±1% under isothermal conditions. Linearity tolerance is ±10%, additionally limited by the ±10% tolerance of the NIST calibration source. Do not use these meters where visible-light intensity exceeds 40 footcandles.
Detach the sensor cell and use the 4-ft cord to take measurements at remote distances. Meters include a snap-on contrast filter to obtain more accurate readings and reduction screen to protect the sensor cell from radiation damage. Meters are powered by a built-in solar cell. Measure 3"W x 3-1/4"H x 3"D. Shpg wt 1.0 lb (0.5 kg).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat