This item is now discontinued. Please browse similar items

Amprobe RS-1007 PRO CAT IV 1000A Analog Clamp Meter

Representative image only.
Amprobe Mfr # RS-1007 PRO – Item # RK-20034-07
Analog clamps measure volts and amps - no batteries required
  • Measures AC Current up to 300A (1000 A model RS-1007)
  • Voltage up to 600 VAC
  • Resistance and continuity
  • Pointer lock with data hold
  • Easy to use Rotary Scale
  • Measures Volts and Amps, no batteries required
  • Works in temperatures from 5°F to 122°F
  • Operates on 50 and 60 Hz frequency
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • AC Max (Volts)600
  • AC Max (amps)1000
  • Safety RatingCAT IV 600V
  • DescriptionCAT IV 1000A Analog Clamp Meter
  • Warranty1 Year
1 Year Warranty

Key Features

  • Measures AC Current up to 300A (1000 A model RS-1007)
  • Voltage up to 600 VAC
  • Resistance and continuity
  • Pointer lock with data hold
  • Easy to use Rotary Scale
  • Measures Volts and Amps, no batteries required
  • Works in temperatures from 5°F to 122°F
  • Operates on 50 and 60 Hz frequency
  • 1 year warranty

More About this Item

These CAT IV 600V safety rated analog clamps are great tools for tough electrical applications. Clamps work well in extreme temperatures of 5°F to 122°F, while digital clamp LCD screens tend to freeze, this anolog clamp measures up to the test.

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat