This item is now discontinued. Please browse similar items

Amprobe PRM-4 Phase Sequence Motor Rotation Tester,

Representative image only.
Amprobe Mfr # PRM-4 – Item # RK-20029-41
Available for sale in the United States and Canada only
  • CAT III 600 V for both measurement functions
  • Phase sequence indication of the three phase electrical systems
  • Phase voltage loss or voltage sag indication
  • Check for normal or reversed phases
  • Three phase motor rotation indication
  • Extremely simple to use
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • AC Max (Volts)600
  • Frequency Min (Hz)45
  • Frequency Max (Hz)70
  • Safety RatingCAT III 600V
  • PowerSingle standard 9 V battery, approx. 200 hours typical with carbon zinc battery. The BATT LED does not come ON when TEST button is pressed.
  • Width (in)2.83
  • Height (in)6.02
  • Depth (in)1.37
  • DescriptionPhase Sequence Motor Rotation Tester,
  • Warranty1 Year
1 Year Warranty

Key Features

  • CAT III 600 V for both measurement functions
  • Phase sequence indication of the three phase electrical systems
  • Phase voltage loss or voltage sag indication
  • Check for normal or reversed phases
  • Three phase motor rotation indication
  • Extremely simple to use
  • 1 year warranty

More About this Item

Phase sequence testing is crucial for some of the three-phase loads, whenever they need to be connected to the electrical system. Improper connection of three-phase motors may lead to reverse rotation, and as a result it may damage equipment powered by a motor. These Phase Sequence and Motor Rotation Testers are used to assure proper and safe connection of the electrical equipment on three-phase systems.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat