This item is now discontinued. We recommend the following as suggested replacements: RK-20250-56

Amprobe ACDC Digital AC/DC Clamp-On Multimeter

Representative image only.
Amprobe Mfr # ACDC-400 – Item # RK-20003-34
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • AC Max (Volts)600
  • Safety RatingCAT III 600V
  • DescriptionDigital AC/DC Clamp-On Multimeter
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • AC/DC current up to 400A
  • Resistance measurement
  • Data hold
  • Relative measurement
  • Analog bar graph
  • Low battery indicator
  • AC/DC voltage up to 600V
  • Continuity test
  • MAX/MIN recording
  • Backlight
  • Auto or manual range selection
  • Accommodates conductors up to 1.18” 930mm) in diameter

Available for sale in the United States and Canada only

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat