This item is now discontinued. Please browse similar items

Amprobe ACD-20SW Swivel Digital Clamp Meter, 400A

Representative image only.
Amprobe Mfr # ACD-20SW – Item # RK-20034-70
Available for sale in the United States and Canada only Rotating head provides easy viewing of measurements in tight or inconvenient places
  • Advanced VoltTect non-contact voltage detection
  • Slim jaw design with one hand operation
  • Measures AC Current up to 400 AC A, AC/DC Voltage up to 600 V, resistance and capacitance
  • Temperature measurement (ACD-21SW only)
  • Audible continuity and auto and manual ranging
  • Data hold and auto power off
  • Diode Test (ACD-20SW only)
  • Accommodates conductors up to 1.18 in. (30mm) in diameter
  • Safety CAT III 600 V
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Max (Volts)600
  • AC Max (Volts)600
  • Safety RatingCAT III 600V
  • DescriptionSwivel Digital Clamp Meter, 400A
  • Warranty1 Year
1 Year Warranty

Key Features

  • Advanced VoltTect non-contact voltage detection
  • Slim jaw design with one hand operation
  • Measures AC Current up to 400 AC A, AC/DC Voltage up to 600 V, resistance and capacitance
  • Temperature measurement (ACD-21SW only)
  • Audible continuity and auto and manual ranging
  • Data hold and auto power off
  • Diode Test (ACD-20SW only)
  • Accommodates conductors up to 1.18 in. (30mm) in diameter
  • Safety CAT III 600 V
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat