Akro-Mils 30280 BLUE Stackable Bin, 6" High 12.38,

Representative image only.
Akro-Mils Mfr # 30280 BLUE – Item # RK-47151-28
Sturdy, one-piece construction resists rust, water, and corrosion
  • Autoclave at 250° F (121° C)
  • Stackable
  • 1 year warranty

PRODUCT OPTIONS

$53.63CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)12.375
  • Height (in)6
  • Depth (in)20
  • Width (cm)31.43
  • Height (cm)15.24
  • Depth (cm)50.8
  • MaterialPolypropylene
  • Capacity (lbs)200
  • Capacity (kg)91
  • ColorBlue
  • DescriptionStackable Bin, 6\" High
  • Warranty1 Year
  • Inside Depth (InchShort)16.875
  • Inside Width (InchShort)10.6875
  • Inside Height (InchShort)15.5
1 Year Warranty

Key Features

  • Autoclave at 250° F (121° C)
  • Stackable
  • 1 year warranty

More About this Item

AkroBins are not affected by weak acids and bases. Sterilize in an autoclave at 250° F (121° C). Reinforced design prevents them from spreading when they are stacked or loaded.

Large size AkroBins HDPE storage bins are unaffected by weak acids and alkalis, and can be autoclaved to 250ºF (121ºC). Reinforced side-rib design adds strength and prevents spreading when stacked or loaded. Hopper front’s curved design makes it easy to retrieve small parts.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat