This item is now discontinued. Please browse similar items

Akro-Mils 30230ESD ESD AkroBins, 5-1/2"W x 5"H x 10-7/8"D Outer Dimensions

Representative image only.
Akro-Mils Mfr # 30230ESD – Item # RK-47151-38
Sturdy, one-piece construction resists rust, water, and corrosion
  • Autoclave at 250° F (121° C)
  • Stackable
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)5.5
  • Width (cm)13.97
  • Capacity (lbs)30
  • Capacity (kg)14
  • DescriptionESD AkroBins, 5-1/2\"W x 5\"H x 10-7/8\"D Outer Dimensions
  • Warranty1 Year
1 Year Warranty

Key Features

  • Autoclave at 250° F (121° C)
  • Stackable
  • 1 year warranty

More About this Item

AkroBins are not affected by weak acids and bases. Sterilize in an autoclave at 250° F (121° C). Reinforced design prevents them from spreading when they are stacked or loaded.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat