Airfiltronix 200A ES7000 Mini Ductless Fume Hood, 16" W x 34" H; 120 VAC

Representative image only.
Airfiltronix Mfr # 200A ES7000 – Item # RK-33705-41
Customize your hood with a range of filter options
  • Remove vapors and contaminates with many available filters
  • Easily view and access the workspace the clear shield
  • Quiet efficient operation powered by 530 cfm blower
  • 1 year warranty

PRODUCT OPTIONS

$2,622.63CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)16
  • Blower TypeBackward Curved Impeller
  • Exterior Width (in)16
  • Exterior Height (in)34
  • Exterior Depth (in)17
  • Interior Width (in)14
  • Interior Height (in)16
  • Interior Depth (in)16
  • Power (VAC)120
  • Power (Hz)50/60
  • Exhaust Volume (CFM)530
  • Shipping Weight (lbs)34
  • Shipping Weight (kg)15.4
  • DescriptionMini Ductless Fume Hood, 16\" W x 34\" H; 120 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Remove vapors and contaminates with many available filters
  • Easily view and access the workspace the clear shield
  • Quiet efficient operation powered by 530 cfm blower
  • 1 year warranty

More About this Item

These ductless fume hoods prevent airborne contaminates from escaping into the work environment, ensuring the safety of workers. Contaminated air is drawn through a variety of filters to remove pollutants. Filters are available for both vapors and particulates and they can be combined for a wide range of applications (filters sold separately). The blower and filter assembly is located on top of the enclosure to save valuable bench space. All hoods include a high-efficiency blower with backward curved impeller which moves up to 530 cfm in free air at a noise level of less than 68 dB.
The mini ductless fume hood is ideal where bench space is limited. The blower is situated on top of the enclosure and features a handle for portability. The enclosure is constructed of durable clear acrylic, making it suitable for full visibility within the hood.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat