Cole-Parmer VP-200 Air Cadet Vacuum/Pressure Pump, Diaphragm, Single Head, 0.6 cfm; 12 VDC

Representative image only.
Cole-Parmer Item # RK-07532-25
Unique cavity configuration minimizes dead space and air entrapment
  • No maintenance needed—motors are brushless with sealed ball bearings
  • Worry-free pumping with reduced stress, wear, and heat buildup
  • Free Air Capacity - 0.6 cfm
  • Power - 12 VDC
  • 3 year warranty

PRODUCT OPTIONS

$759.53CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsNoryl™, FKM, PTFE, Polyethylene
  • Free-Air Capacity (CFM)0.61
  • Free-Air Capacity (LPM)17.2
  • Free-Air Capacity (LPH)1036.4
  • Max Pressure (PSI)18
  • Max Pressure (bar)1.24
  • Max Vacuum (in Hg)20
  • Max Vacuum (mbar)677.3
  • Max Vacuum (mm Hg)508
  • Max Vacuum (torr)508
  • Port Size3/8\" NPT
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VDC)12
  • Power (amps)4.65
  • Motor TypeTEFC
  • Shipping Weight (kg)2.2
  • Shipping Weight (lbs)4.85
  • Height (in)4.5
  • Width (in)3.5
  • Length (in)7.7
  • Height (cm)11.4
  • Width (cm)8.89
  • Length (cm)19.67
  • Height (mm)114
  • Width (mm)88.9
  • Length (mm)196.7
  • DescriptionVacuum/Pressure Pump, Diaphragm, single head, 0.6 cfm, 12 VDC
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneETL ListedUL Listed.

Includes

Pump with pigtails.

Key Features

  • No maintenance needed—motors are brushless with sealed ball bearings
  • Worry-free pumping with reduced stress, wear, and heat buildup
  • Free Air Capacity - 0.6 cfm
  • Power - 12 VDC
  • 3 year warranty

More About this Item

Single-head vacuum pumps are economically priced and can handle many tough vacuum/pressure applications. Pumps feature an all-plastic, convoluted diaphragm design constructed with a Noryl™ pump head, FKM diaphragm, PTFE valves, and polyethylene (PE) adapters.

NOTE: Do not use metal fittings with any of these pumps.

Please Note: Effective April 2023, the Air Cadet Vacuum/Pressure Pump has now been rebranded Cole-Parmer under model number VP-200. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat