AIE-300C Heat Sealer with Built-In Cutter, 12", 115 V

Representative image only.
Mfr # AIE-300C – Item # 0301830
Quickly seals poly tubing and most plastics
  • Sliding blade cuts excess material
  • No warmup time needed
  • Light turns on when sealer is activated
  • 6 month warranty

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)750
  • Max Temperature (° C)399
  • Power (watts)500
  • Power (VAC)115
  • Seal Length (in)12
  • Seal Width (in)0.08
  • Height (in)7
  • Width (in)3 1/4
  • Length (in)18 1/2
  • DescriptionHeat Sealer with Built-In Cutter, 12" , 115 V
  • Warranty6 month
6 Month Warranty

Key Features

  • Sliding blade cuts excess material
  • No warmup time needed
  • Light turns on when sealer is activated
  • 6 month warranty

More About this Item

This heat sealer produces up to 12" long seals, and the cutter slices away excess material 1/4" (6.4 mm) from the 5/64" (2 mm) wide seal. Maximum material thickness for proper sealing is 6 mil.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat