AIE-300 Heat Sealer, 12", 115 V

Representative image only.
Mfr # B00L2N5X38 – Item # RK-03018-10
Quickly seals poly bags and most plastics
  • Safe and easy to use
  • No warmup time needed
  • Light turns on when sealer is activated
  • 3 month warranty

PRODUCT OPTIONS

$305.36CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)750
  • Max Temperature (° C)399
  • Power (VAC)115
  • Seal Length (in)12
  • Seal Width (in)0.08
  • Height (in)7
  • Width (in)3 1/4
  • Length (in)18 1/2
  • DescriptionHeat Sealer, 12\" , 115 V 18.5 \" L x 3.25 In W x 7 In H
  • Warranty3 month
3 Month WarrantyCanadian Standards Association

Key Features

  • Safe and easy to use
  • No warmup time needed
  • Light turns on when sealer is activated
  • 3 month warranty

More About this Item

The tabletop heat sealer, quickly seals different types of plastic packaging. Melts one layer of plastic to another, creating a strong permanent seal that can only be broken by cutting or ripping it open. Offers different temperature settings, suitable for certain materials of a higher or lower melting point or thickness.
Compatible with: Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), and Polyvinyl Chloride (PVC) films and bags.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat