This item is now discontinued. Please browse similar items

AEMC 670 1000 A AC/DC True RMS Clamp Meter

Representative image only.
AEMC Mfr # 670 – Item # RK-20034-14
Dual display clamp-on meters measure up to the toughest standards with a complete set of measurement functions
  • Applications
  • Commercial, industrial, residential and HVAC troubleshooting
  • Power panel, junction box and battery bank monitoring
  • AC or DC motor testing
  • Power plant troubleshooting
  • Electrical testing and troubleshooting on non-linear loads, such as adjustable speed drives and computers
  • Features
  • Dual display
  • Standard size, full function clamp-on meter
  • 1000AAC/DC current measurements
  • 1400VDC volt measurements (Model 675 only)
  • TRMS measurements
  • Resistance measurement to 9,999Ω
  • Continuity with beeper below 35Ω
  • Frequency measurements from V and A inputs
  • 1ms Peak function for fast capture of signals
  • Hold function to freeze readings
  • Designed to measure Amps and Volts at the same time
  • Push-button for easy ADC zeroing
  • Large easy-to-read 9999-count display
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0
  • DC Max (Volts)1400
  • DC Voltage Accuracy1% ±2cts
  • AC Min (Volts)0
  • AC Max (Volts)1400
  • Ac Voltage Accuracy1.0% ±5 cts (50 to 60 Hz), 1.2% ±5 cts (50 to 500 Hz), 2.5% ±5 cts (500 Hz to 3 kHz)
  • AC Min (amps)0
  • AC Max (amps)1000
  • AC Current Accuracy1.5% ±5 cts (50 to 60 Hz), 2.0% ±5 cts (50 to 500 Hz), 4.5% ±5 cts (500 Hz to 3 kHz)
  • Resistance Min (Ω)0
  • Resistance Max (Ω)9999
  • Display3.75 digits LCD dual display (max reading 9999)
  • Jaw Size1.65
  • Safety RatingCAT III 1000V, CAT IV 600V, EN 61010-1
  • Description1000 A AC/DC True RMS Clamp Meter
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Applications
  • Commercial, industrial, residential and HVAC troubleshooting
  • Power panel, junction box and battery bank monitoring
  • AC or DC motor testing
  • Power plant troubleshooting
  • Electrical testing and troubleshooting on non-linear loads, such as adjustable speed drives and computers
  • Features
  • Dual display
  • Standard size, full function clamp-on meter
  • 1000AAC/DC current measurements
  • 1400VDC volt measurements (Model 675 only)
  • TRMS measurements
  • Resistance measurement to 9,999Ω
  • Continuity with beeper below 35Ω
  • Frequency measurements from V and A inputs
  • 1ms Peak function for fast capture of signals
  • Hold function to freeze readings
  • Designed to measure Amps and Volts at the same time
  • Push-button for easy ADC zeroing
  • Large easy-to-read 9999-count display
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat