This item is now discontinued. We recommend the following as suggested replacements: RK-20000-75

AEMC 503 Autoranging Clamp-On Multimeter with 1-3/16" clamp, measures DC current

Representative image only.
AEMC Mfr # 503 – Item # RK-27447-10
Compact meter fits into your pocket
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DC Min (Volts)0.2
  • DC Max (Volts)600
  • DC Voltage Accuracy1% of reading ±2 counts
  • DC Min (amps)0.1
  • DC Max (amps)400
  • DC Current Accuracy±2.5% ±10
  • AC Min (Volts)0.0002
  • AC Max (Volts)600
  • Ac Voltage Accuracy0.8% of reading ±5 counts
  • AC Max (amps)400
  • AC Current Accuracy1.5% of reading ±10 counts
  • Resistance Min (Ω)0.2
  • Resistance Max (Ω)399.9
  • Safety RatingCAT II 600V, CAT III 300V, EN 61010-1
  • PowerTwo AAA batteries
  • Width (in)2
  • Height (in)7.75
  • Depth (in)1
  • DescriptionAutoranging Clamp-On Multimeter with 1-3/16\" clamp, measures DC current
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Use these rugged, autoranging, clamp-on meters to measure voltage, current drawn through a line. All models feature AC current, AC/DC voltage, ohms, and continuity. Model 27447-00 measures frequency, while 27447-10 provides DC current. Compact size is ideal for tight panels and crowded wiring. Meters feature a large easy-to-read 4000-count display. Display also features a 42-segment bar graph.
What's included: leads, two AAA batteries, and a carrying case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat