Advantec N05A9.0CM Grade 5A Ashless Quantitative Filters, <10 um, 9 cm; 100/Pk

Representative image only.
Advantec Mfr # N05A9.0CM – Item # RK-81050-86
Manufactured to exacting standards for uniform performance
  • Fast flow rate, retains coarse particulates and gelatinous precipitates (>10 m); filter hydroxides and metallic aerosols, environmental monitoring, silica in steel
  • 1 year warranty

PRODUCT OPTIONS

$44.94CAD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)90
  • Diameter (cm)9
  • Thickness (µm)0.22
  • Thickness (mm)220
  • Weight (g/m²)97
  • Flow Time (seconds)60
  • Absorption Speed (cm)9.5
  • Wet Strength (cm H₂O)15
  • DescriptionGrade 5A Ashless Quantitative Filters, <10 um, 9 cm; 100/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Fast flow rate, retains coarse particulates and gelatinous precipitates (>10 m); filter hydroxides and metallic aerosols, environmental monitoring, silica in steel
  • 1 year warranty

More About this Item

Ideal for gravimetric analysis and environmental monitoring. These papers are made of the highest quality alpha cotton cellulose with low ash content. Papers are double acid washed in hydrochloric acid followed by hydroflouric acid, then rinsed with ultrapure water to neutralize. Sold in packs of 100.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat