Advantec N04A5.5CM Grade 4A Ashless Quantitative Filters, <5 um, 5.5 cm; 100/Pk

Representative image only.
Advantec Mfr # N04A5.5CM – Item # RK-81051-90
Manufactured to exacting standards for uniform performance
  • High wet strength, suitable for use under high pressure, high chemical and pH resistance, retains fine crystalline precipitates (<5 m), slow flow
  • 1 year warranty

PRODUCT OPTIONS

$37.13CAD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)55
  • Diameter (cm)5.5
  • Thickness (µm)0.12
  • Thickness (mm)120
  • Weight (g/m²)113
  • Flow Time (seconds)130
  • Absorption Speed (cm)7.5
  • Wet Strength (cm H₂O)20
  • DescriptionGrade 4A Ashless Quantitative Filters, <5 um, 5.5 cm; 100/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • High wet strength, suitable for use under high pressure, high chemical and pH resistance, retains fine crystalline precipitates (<5 m), slow flow
  • 1 year warranty

More About this Item

Ideal for gravimetric analysis and environmental monitoring. These papers are made of the highest quality alpha cotton cellulose with low ash content. Sold in packs of 100.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat