This item is now discontinued. Please browse similar items

Advantec Grade No. 2 Qualitative Filter Paper, 2.5 cm Diameter; Pack of 100

Representative image only.
Advantec Mfr # N022.5CM – Item # RK-81048-32
Manufactured to exacting standards for uniform performance
  • Medium retention
  • Retains medium crystalline precipitates
  • Fast flow rate
  • Smooth surface
  • Normal hardness
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)25
  • Diameter (cm)2.5
  • Thickness (µm)0.26
  • Thickness (mm)260
  • Weight (g/m²)125
  • Flow Time (seconds)80
  • Absorption Speed (cm)8
  • Wet Strength (cm H₂O)18
  • DescriptionGrade No. 2 Qualitative Filter Paper, 2.5 cm Diameter; Pack of 100
  • Warranty1 year
1 Year Warranty

Key Features

  • Medium retention
  • Retains medium crystalline precipitates
  • Fast flow rate
  • Smooth surface
  • Normal hardness
  • 1 year warranty

More About this Item

Ideal for clarifying and removing precipitates and preparation for qualitative analysis. These papers are made of 100% alpha cotton cellulose, with 0 to 12 pH tolerance. Maximum temperature is 248°F (120°C). Sold in packs of 100.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat