This item is now discontinued. Please browse similar items

Advantec Bath for Bath/Magnetic Stirrer Systems, 12 L, 220 VAC/50 Hz

Representative image only.
Advantec Mfr # TBS271SB(220V) – Item # RK-02918-11
Simple setup, easy-to-grip handles, and efficient design
  • Precise temperature and stirring control
  • Use as water bath, stirrer bath, or heat evaporator for various applications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeWater Bath
  • Reservoir Capacity (L)12
  • Max Temperature (° C)95
  • Min Temperature (° C)Ambient +5
  • Heater Wattage (watts)1270
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionBath for Bath/Magnetic Stirrer Systems, 12 L, 220 VAC/50 Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • Precise temperature and stirring control
  • Use as water bath, stirrer bath, or heat evaporator for various applications
  • 1 year warranty

More About this Item

Use baths and stirrers separately or together. Bath components incorporate durable 304 SS inner construction with 316L SS heating element. Baked-on melamine finish on galvanized steel bath exterior. Over-current protection fuse and empty-boiling preventative safety devices. Stirrers feature a powerful rare-earth magnet with smooth speed control to a maximum speed of 1500 rpm. Easy-to-clean design, the main body is made of durable glass fiber-reinforced polybutylene terephthalate, which is heat- and chemical-resistant. Combine baths and magnetic stirrers (sold separately) for excellent temperature uniformity and stirring action. Typical applications include protein digestion and polymer research.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat