This item is now discontinued. Please browse similar items

Advantec 740840 Pressure Vessel; 304 SS; 8 gal. (30.2 L) capacity; Wide-Mouth

Representative image only.
Advantec Mfr # 740840 – Item # RK-29902-96
Wide-mouth opening allows easy cleaning
  • Pressure vessels are ASME certified
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material304 Stainless Steel
  • Max Pressure (PSI)110
  • Max Pressure (bar)7.5
  • Capacity (Liters)30.2
  • Capacity (Gal)8
  • Max Temperature (° F)300
  • Max Temperature (° C)149
  • Height (in)21.1
  • Height (cm)53.594
  • Inside Diameter (ID) (in)12
  • Inside Diameter (ID) (cm)30.48
  • DescriptionPressure Vessel; 304 SS; 8 gal. (30.2 L) capacity; Wide-Mouth
  • Warranty1 year
1 Year Warranty

Key Features

  • Pressure vessels are ASME certified
  • 1 year warranty

More About this Item

Use these electropolished stainless steel pressure vessels to propel filtration fluids through pressure holders by applying external pressure from compressed gases. Increasing pressure increases the efficiency of the EPR (ethylene propylene rubber) O-ring seal.
Vessels feature 5-7⁄8"x 4-7⁄8" (14.9 x 12.3 cm) wide-mouth opening for easy cleaning, SS dip tube, and molded neoprene rubber base for stability. Intake for the dip tube, located at the deepest point in the vessel, minimizing fluid loss. Sterilize vessels at 250°F (121°C) for 30 minutes. Make connections to four 1⁄4" NPT(F) ports.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat