This item is now discontinued. Please browse similar items

Advance Tabco SS-248 Flat bullnose-edged work table with a SS undershelf; 96"L, 700 lb capacity

Representative image only.
Advance Tabco Mfr # SS-248 – Item # RK-47620-08
Open base provides unobstructed leg room!
  • Stainless steel construction resists rust

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)24
  • Width (in)96
  • Height (in)35.5
  • Length (cm)60.96
  • Width (cm)243.84
  • Height (cm)90.17
  • Shelf Width (in)96
  • Shelf Height (in)35.5
  • Shelf Width (cm)243.84
  • Shelf Height (cm)90.17
  • Number of Shelves1
  • MaterialStainless Steel
  • Capacity (lbs)700
  • Capacity (kg)318
  • DescriptionFlat bullnose-edged work table with a SS undershelf; 96\"L, 700 lb capacity

Key Features

  • Stainless steel construction resists rust

More About this Item

Flat-topped, bullnosed models offer quick, easy cleaning and feature an adjustable stainless steel undershelf for storage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat