Adam Equipment PTM 500 & GK Indicator, 1100lb/500kg Capacity, 0.2Lb/100g Readability, Universal Voltage

Representative image only.
Adam Equipment Mfr # PTM 500 [Gk] – Item # RK-11810-46
The PTM low profile platform is ideal for drums and wheelchairs.
  • Adjustable feet
  • Non-slip adjustable levelling feet
  • Four load cell construction
  • Checked plate for added grip
  • Check weighing LED lights provided on either indicator - GK or AE402
  • Approximately 10 foot long shielded cable
  • Wheels to allow easy movement
  • Available with a choice of indicators
  • Built in ramps on each side for easy access
  • Flat weighing surface excludes ramps: 580 x 760mm (including ramps 800 x 932mm)
  • 3 year warranty

PRODUCT OPTIONS

$2,335.32CAD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)500000
  • Capacity (kg)500
  • Capacity (lbs)1100
  • Readability (g)100
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)115 / 220
  • Height (in)2 45/64
  • Width (in)31
  • Depth (in)24
  • Platform Length (in)31
  • Platform Width (in)24
  • DescriptionAdam Equipment PTM 500 & GK Indicator, 1100lb/500kg Capacity, 0.2Lb/100g Readability, Universal Voltage
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Includes

Internal rechargeable battery pack, AC adapter, universal power supply, and plug adapters.

Key Features

  • Adjustable feet
  • Non-slip adjustable levelling feet
  • Four load cell construction
  • Checked plate for added grip
  • Check weighing LED lights provided on either indicator - GK or AE402
  • Approximately 10 foot long shielded cable
  • Wheels to allow easy movement
  • Available with a choice of indicators
  • Built in ramps on each side for easy access
  • Flat weighing surface excludes ramps: 580 x 760mm (including ramps 800 x 932mm)
  • 3 year warranty

More About this Item

The easy access ramps on both sides offers smooth transitions from the floor to the weighing platform and the diamond checked platform offers a durable weighing area. With handles and wheels. Available with GK indicator or IP66 rated AE402 indicator.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat