Adam Equipment MDW-250L Digital Health Scale, 550lb/250kg Capacity 230V

Representative image only.
Adam Equipment Mfr # MDW-250L-230V – Item # RK-11120-73
Fast results and simple operation for use in locker rooms, offices, homes and more
  • Robust metal housing
  • Aluminum pillar
  • Anti-slip platform
  • Base with five built-in feet for added stability
  • Height measurements up to 6.8 ft (210 cm)
  • Easy-to-use, color-coded keypad
  • Large, sealed backlit display
  • Rechargeable battery and AC adapter included
  • Other features include overload protection, tare range, and hold function
  • 3 year warranty

PRODUCT OPTIONS

$773.53CAD / Each

$260.79 - $368.35CAD / Each

for an additional
$260.79CAD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)250
  • Capacity (lbs)550
  • Readability (g)100
  • Linearity (g)200
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • Auto ShutoffYes
  • Battery1 Rechargeable 6V 4Ah Sealed Lead-Acid (included)
  • Power (VAC)230
  • DescriptionDigital Health Scale, 550lb/250kg Capacity 230V
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • Robust metal housing
  • Aluminum pillar
  • Anti-slip platform
  • Base with five built-in feet for added stability
  • Height measurements up to 6.8 ft (210 cm)
  • Easy-to-use, color-coded keypad
  • Large, sealed backlit display
  • Rechargeable battery and AC adapter included
  • Other features include overload protection, tare range, and hold function
  • 3 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At800-363-5900
Live chat